Water Sparkling Resealable Cans 500ml

Order Code: ZT4862648S

£13.99 Inc VAT (20%)


Description

Cano Water was created by three friends from London as an alternative to plastic bottles of water. The idea was born after a trip overseas which opened their eyes to the plastic problem. Recognising the benefits of aluminium packaging, they introduced the UK's first canned water to the market. This 500ml pack of sparkling Cano Water is packaged in recyclable, resealable aluminium cans which go from the recycling bin to store shelves within 60 days. Cano Water sources its pristine spring water from a well nestled within the Austrian Alps. The water is then canned and packaged within a 10-mile radius, ensuring minimal carbon footprint and optimal freshness. Ingredients - Carbonated Spring Water Store at an ambient temperature.

See full description
Specifications for Water Sparkling Resealable Cans 500ml
  • Product Type
    Canned Water
  • Material
    Aluminium
  • Drink Type
    Water
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome