Barista Drink (8 x 1 L)

Order Code: ZT4858164S

£16.99 Inc VAT (0%)


Description

Wake up and smell the dairy free coffee! Almond Breeze Barista Blend is a rich and creamy, dairy free milk alternative, developed in partnership with baristas. This industry first has been designed to complement espresso drinks with the lovely nutty flavour of almonds. Baristas love it because of its workability - it stretches without splitting, making it the perfect (and of course, delicious) dairy alternative for latte art. The Barista Blend also contains 30% less calories than regular soya milk. It's also cholesterol free, naturally low in sat fat and vegan friendly. And just like the rest of the Almond Breeze family, it's made with the finest California almonds grown in their very own orchards. Ingredients: Spring Water, Almonds (2. 5%), Maltodextrin, Sunflower Oil, Acidity Regulator (Potassium Phosphate, Potassium Citrate), Tapioca Starch, Sea Salt, Stabilisers (Carrageenan, Guar Gum), Emulsifier (Sunflower Lecithin), Natural Flavouring. Nutritional Info (per 100ml) : Energy 107kj/26kcal, Fat 1. 9g, Saturated fat -0. 1g, Carbohydrates 1. 5g, -sugars 0. 0g, Protein 0. 6g, Salt 0. 16g.

See full description
Specifications for Barista Drink (8 x 1 L)
  • Product Type
    Barista Blend
  • Size
    1L
  • Flavour
    Almond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome