Brown Sugar Flatsticks 2g (000)

Order Code: ZT4874014S

£10.19 Inc VAT (0%)


Description

Supplied in a pack of 1000, these Reflex brown sugar sticks help with portion control, as one stick is equal to one teaspoon. This ensures customers can enjoy their hot drink just as they like it, bringing sweetness to coffee or tea. As customers can pour the sugar out directly from the stick, there is no need for the use of spoons and sugar bowls. They are ideal for self-service areas, as well as coffee shops, restaurants, offices, meeting rooms and hotels. Ingredients - Brown Sugar. Nutritional Info (per 100g) : Energy 1666kj/392kcal, Fat 0g, Saturated fat 0g, Carbohydrates 98g, -sugars 98g, Fibre 0g, Protein 0. 1g, Salt 0. 1g.

See full description
Specifications for Brown Sugar Flatsticks 2g (000)
  • Pack Quantity
    1000
  • Product Type
    Sugar Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome