Brown Sugar Sachets 3g (Pack of 500)

Order Code: ZT4874008S

£10.29 Inc VAT (0%)


Description

Poldermill brown sugar sachets help your guests with portion control, as one sachet is equal to one teaspoon. This ensures customers can enjoy their hot drink just as they like it, bringing sweetness to their coffee or tea. As customers can pour the sugar out directly from the sachet, there is no need for the use of spoons and sugar bowls. Poldermill brown sugar sachets are ideal for coffee shops, cafs, restaurants, offices, meeting rooms, hotels and B&Bs. Ingredients - Brown Sugar. Nutritional Info (per 100g) : Energy 1666kj/392kcal, Fat 0g, Saturated fat 0g, Carbohydrates 98g, -sugars 98g, Fibre 0g, Protein 0. 1g, Salt 0. 1g.

See full description
Specifications for Brown Sugar Sachets 3g (Pack of 500)
  • Product Type
    Brown Sugar Sachets
  • Pack Quantity
    500
  • Pack Type
    Sachet
  • Weight
    3g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome