Granulated Sugar Paper Drum 3kg

Order Code: ZT4876031S

£10.19 Inc VAT (0%)


Description

Made from the natural juice of sugar cane, this large 3kg drum of Tate & Lyle granulated sugar is ideal for use in high-traffic kitchen areas as well as canteens, cafeterias and restaurants. It's perfect for sweetening hot drinks or to sprinkle over breakfast cereal. Ingredients - White sugar or sugar. Nutritional Info (per 100g) : Energy: 1700kj/400kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 100g, of which sugars: 100g, Fibre: 0g, Protein: 0g, Salt: 0. 013g. Storage Instructions - Bulk products should be stored in an enclosed, dedicated silo, lagged and suitably protected and vented against the risk of explosion and damage.

See full description
Specifications for Granulated Sugar Paper Drum 3kg
  • Product Type
    Granulated Sugar
  • Pack Type
    Drum
  • Weight
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome