Granulated Sugar Shake Pourer Tray 750g (Pack of 6)

Order Code: ZT4876219S

£4.49 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.490%
10 +£4.226%


Description

This 750g dispenser contains Tate & Lyle pure white cane sugar for sweetening hot drinks and sprinkling over food. It's great for hotels, bed and breakfast, and any situation where you need sugar in large quantities. The unique shake and pour design lets you easily refill sugar bowls for use in canteen areas, or shake just the right amount over desserts and cereal. Ingredients - White sugar or sugar. Nutritional Info (per 100g) : Energy: 1700kj/400kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 100g, of which sugars: 100g, Fibre: 0g, Protein: 0g, Salt: 0. 013g. Storage Instructions - Bulk products should be stored in an enclosed, dedicated silo, lagged and suitably protected and vented against the risk of explosion and damage.

See full description
Specifications for Granulated Sugar Shake Pourer Tray 750g (Pack of 6)
  • Product Type
    Granulated Sugar
  • Weight
    750g
  • Drink Type
    Sugar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome