Simplicity Cereal Bowl 17.5cm

Order Code: ZT4963850S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Price & Kensington Simplicity Cereal Bowl 17.5cm The Simplicity Collection by Price & Kensington offers a comprehensive range of tableware and serveware, ideal for informal, casual dining and entertaining Made from super white porcelain, this collection is for simple living and no fuss Dishwasher & Microwave Safe Vitrified & Durable for everyday use

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Simplicity Cereal Bowl 17.5cm
  • Product Type
    Cereal Bowl
  • Colour
    Super White
  • Material
    Porcelain
  • Diameter
    17.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome