White Tea Syrup 700ml (Glass)

Order Code: ZT3141275S

£14.99 Inc VAT (0%)


Description

Monin White Tea Syrup 700ml (Glass)
MONIN White Tea Concentrate has a bright astringency, balanced by a hint of sweetness from the floral profile. Originally from China, white tea mainly comes from closed buds and young leaves. It is known for it’s rarity, only being cultivated once per year, and for it’s two step preparation, involving wilting and desiccation. It's versatility, means it can be paired with fruity syrups in beverages – from iced teas, to cocktails, mocktails and even bubble teas.
Water, sugar, white tea extract (1g/l diluted in 1+8), natural flavouring, acids: citric acid, phosphoric acid, preservatives: potassium sorbate, sodium benzoate.

See full description
Specifications for White Tea Syrup 700ml (Glass)
  • Type
    Food & Confectionery
  • Pack Quantity
    700ml
  • Food Type
    Sugar Syrup
  • Pack Type
    Bottle
  • Flavour
    White Tea

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome