Sweetbird's cucumber and mint iced green tea syrup is an infusion of real tea extract with cucumber and mint; refreshment doesn't get more refreshing. Ingredients: Sugar, Water, Acid: citric acid, Flavouring, Green tea extract, Colour: plain caramel. Nutritional Info (per 100ml) : Energy: 1408kj/331kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 82. 1g, -sugars 82. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.