Jasmine & Lime Iced Tea Syrup 1L

Jasmine & Lime Iced Tea Syrup 1L

Order Code: ZT4871119S

£10.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

Simply's jasmine and lime iced tea syrup provides a subtle sweetness, perfect when garnished with a fresh wedge of lime. With a refreshing burst of herbal fragrance and sour citrus, it makes a great beverage for the hot, sunny days. All you need to do with this syrup is add cold water and you've got a delicious, quick serve beverage. The syrup is gluten and nut free, suitable for halal, and is vegan certified by the Vegetarian Society. This syrup works great in many recipes! Need a quick idea? Why not add it to a jasmine and lime iced tea. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Water, Acid: Citric Acid, Natural Flavouring, Clouding Agent (Emulsifiers (E414, E445), Natural Flavouring), Salt, Concentrate (sweet potato, carrot), Sweetener: Sucralose, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1099 Kcal/258 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 60g, of which sugars: 60g, Fibre: 0g, Protein: 0g, Salt: 0. 28g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened. Keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.

See full description
Specifications for Jasmine & Lime Iced Tea Syrup 1L
  • Volume
    1L
  • Product Type
    Iced Tea Syrup