Premium Pure Cane Sugar Syrup 1L

Premium Pure Cane Sugar Syrup 1L

Order Code: ZT4864309SCopy

£9.99 Inc VAT (0%)


Description

Monin's pure cane sugar syrup acts as the base to many mixed beverages. Sugar cane is a tall perennial grass group in the tropical regions of South Asia and The Caribbean. Sugar cane accounts for around 79% of all sugar produced. Monin pure cane sugar syrup is perfect for adding a little sweetness to lemonades, iced teas, coffees, cocktails and mocktails. Ingredients: Pure cane sugar, water. Nutritional info (per 100ml) : Energy 343Kcal/1432Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 85. 6g, of which sugars: 85. 6g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 0g.

See full description
Specifications for Premium Pure Cane Sugar Syrup 1L
  • Product Type
    Pure Cane Sugar Syrup
  • Volume
    1L