Premium Salted Caramel No Added Sugar Syrup 1L

Premium Salted Caramel No Added Sugar Syrup 1L

Order Code: ZT4864254SCopy

£13.39 Inc VAT (0%)

Currently unavailable

Description

Monin's salted caramel syrup captures the perfect balance between smooth, silky caramel with a hint of sea salt while being a low calorie and low sugar alternative. It brings an added level of sophistication and flavour to all beverages and brings a dose a decadence to coffees, hot chocolates, frappes, cocktails and mocktails. Try this iconic flavour in a no added sugar option. Ingredients: Water, bulking agent- polydextrose, natural flavouring, salt, thickener- cellulose gum, sweeteners- sucralose, acesulfame K, acid- tartaric acid (L (+) -), preservatives- potassium sorbate, sodium benzoate. Nutritional info (per 100ml) : Energy 17Kcal/72Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 11. 0g, of which sugars: 1. 9g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 1. 11g.

See full description
Specifications for Premium Salted Caramel No Added Sugar Syrup 1L
  • Product Type
    Salted Caramel Syrup
  • Volume
    1L