Toppings Diced Caramel 500g

Toppings Diced Caramel 500g

Order Code: ZT4871640SCopy

£11.99 Inc VAT (0%)

Currently unavailable

Description

Add a sweet fudginess to your drinks with Simply's diced caramel pieces. Bite-sized treacly treats, these diced caramel pieces are a great companion to spiced biscuit flavours like speculoos. For a truly decadent treat, mix and match with any of biscuit or chocolate flavoured syrups and toppings. These tasty toppings from Simply are the perfect way to complete any beverage or dessert. Use on top of ice cream, whipped cream, overnight oats and cake, or on the rim of your cup for a freakshake vibe. Mix and match across the whole selection and garnish to your heart's content. These diced caramel pieces can be added to many recipes! Need a quick idea? Why not use them to top a delicious salted caramel frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Glucose Syrup, Sweetened Condensed MILK (MILK, Sugar), Palm Oil, Salted Butter (MILK, Salt), Emulsifier: E471, Humectant: E422, Salt. Nutritional Info (per 100g) : Energy: 1825 Kcal/433 Kj. Fat: 12. 4g, of which saturates: 10g, Carbohydrates: 78. 7g, of which sugars: 64. 9g, Fibre: 0g, Protein: 2g, Salt: 0. 24g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened, Keep in a closed container, away from direct sunlight and strong odours and at ambient temperature.

See full description
Specifications for Toppings Diced Caramel 500g
  • Product Type
    Diced Caramel
  • Weight
    500g