Unflavoured Sugar-Free Syrup 1L

Unflavoured Sugar-Free Syrup 1L

Order Code: ZT4853588SCopy

£10.99 Inc VAT (0%)


Description

A versatile syrup that adds sweetness without adding flavour. Deliciously sweet yet sugar-free, this Sweetbird syrup gives you all the taste and sweetness you crave, without the sugar. The syrup is free from artificial flavourings, preservatives and colours and is also vegan friendly. Ingredients: Water, Thickener: cellulose gum, Acidity regulator: citric acid, Sweetener: sucralose, Preservative: potassium sorbate. Nutritional Info (per 100ml) : Energy: 2kj/1kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 0. 3g, -sugars 0. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 13g.

See full description
Specifications for Unflavoured Sugar-Free Syrup 1L
  • Product Type
    Sugar-Free Syrup
  • Product Volume
    1L