Fair Trade Everyday One Cup 1120 Tea Bags

Order Code: ZT4858141S

£36.99 Inc VAT (0%)


Description

Clipper blends the finest Fairtrade teas grown in the rich red soils of Africa and the fertile soils of India for the full-bodied flavour of this refreshingly brisk, classic everyday tea. Clipper's Fairtrade Everyday tea bags are a popular choice for hotel, guesthouse and B&B meal service and welcome trays. Bulk wrapped in either foil or a recyclable wrapper for freshness, each tea bag is made from plastic-free, unbleached material, and provided loose, with no additional packaging. Clipper is a different kind of tea company, proud to be the UK's first Fairtrade tea brand, and dedicated to creating great tasting teas while striving to protect the welfare of tea workers and their families. No mess, no fuss, no guilt - just great tea and a world of good in each cuppa, every time, and every day. Ingredients: 100% Black TeaNutritional Info (per 100g) : Energy: 0kj/0kcal, Fat: 0. 5g, of which saturates: 0. 1g, Carbohydrates: 0. 5g, of which sug, ars: 0. 5g, Fibre: 0. 5g, Protein: 0. 5g, Salt: 0. 01g

See full description
Specifications for Fair Trade Everyday One Cup 1120 Tea Bags
  • Drink Type
    Tea
  • Product Type
    Tea Bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome