Spiced Chai (vegan) 1kg Tin

Order Code: ZT4859413S

£19.99 Inc VAT (0%)


Description

Zuma's spiced chai tastes as good as the chai in India. It's an authentic and warming blend of black tea extract, ground ginger and cinnamon. The balance between the spices is just right. You can drink it as a chai latte with steamed milk and a dusting of cinnamon. Ingredients - Sugar, Maltodextrin, Ground spices (5%) (cinnamon, ginger), Black tea extract (2%), Thickener: carboxy methyl cellulose, Natural Flavouring. Nutritional Info (per 100g) : Energy: 1660kj/391kcal, Fat: 0. 1g, of which saturates: 0. 1g, Carbohydrates: 95. 8g, of which sugars: 52g, Fibre: 2. 4g, Protein: 0. 5g, Salt: 0. 13g.

See full description
Specifications for Spiced Chai (vegan) 1kg Tin
  • Product Type
    Spiced Chai
  • Weight
    1kg
  • Pack Type
    Tin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome