Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Tea
Tea bags
SuperBlends Focus HT (Pack of 20) F15170
By Twinings
Order Code:
ZT1553565S
£5.99
Inc VAT (0%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 +
£5.39
10%
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/tea-bags/superblends-focus-ht-pack-of-20-f15170/p/ZT1553565S
Add to quotation
View all Tea bags
Description
Twinings SuperBlends Focus HT (Pack of 20) F15170
Tags:
#BulkDiscount
Specifications
Specifications for SuperBlends Focus HT (Pack of 20) F15170
MFR Part No.
TQ22588
Height
131mm
Weight
0.066kg
Depth
287mm
Width
80mm
Pack Quantity
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome