Teabag Gold 70s Box 203g

Order Code: ZT5144683S

£6.19 Inc VAT (20%)
£6.596% off


Description

PG Tips Teabags 70 Gold. Black Tea bags bulk| Indulgent, Velvety & Rich Black Tea. Perfect Flavour Release

New PG Tips Gold is a luxurious blend, perfected with hand-plucked leaves from Rwanda, Kenya and Assam, expertly crafted to perfectly release its exquisite flavour.

We have enhanced our PG Tips Gold to ensure our new teabag offers you an indulgent, velvety and rich taste.

Complemented with a new teabag shape to deliver a perfect flavour release. Made for tea lovers who appreciate the finer things in life. New PG Tips Gold is best brewed for 1-2 minutes using boiling water, then adding milk as recommended by our Master Blenders.

PG Tips & Progress, Since 1930, PG Tips has brought a fresh perspective to tea. Today, we continue our founder, Arthur Brooke's, progressive vision by continuing our commitment to people and planet. We are proud to be the first UK tea brand to achieve Rainforest Alliance Certification.

See full description
Specifications for Teabag Gold 70s Box 203g
  • Drink Type
    Tea
  • Pack Quantity
    70 Bags
  • Type
    Hot Drinks
  • Pack Type
    Tea Bags
  • Flavour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome