Turmeric Chai Pouch 100g

Order Code: ZT4859380S

£13.29 Inc VAT (0%)
£13.995% off


Description

With its perfect, warming taste, Zuma Turmeric Chai is organic with flavours of ginger, turmeric, vanilla and orange. The stunning yellow of the root makes for an impressive bright blend, whether as a latte, or served as an early morning shot mixed with espresso. Approved by The Vegan Society, use it with coconut milk, as well as regular dairy for a delicious golden drink. Ingredients - Ground turmeric* (74%), Natural flavouring, Ground ginger* (8%), Natural orange flavouring. *From organic cultivation. Nutritional Info (per 100g) : Energy: 1555kj/370kcal, Fat: 7. 6g, of which saturates: 2. 2g, Carbohydrates: 61g, of which sugars: 52. 3g, Fibre: 16g, Protein: 6. 4g, Salt: 0. 08g.

See full description
Specifications for Turmeric Chai Pouch 100g
  • Flavour
    Orange
    Turmeric
    Ginger
    Vanilla
  • Product Type
    Turmeric Chai
  • Pack Type
    Pouch
  • Weight
    100g