2 + 1 Combi Vario 3 Slice Toaster 31213

Order Code: ZT4851738S

£249.99 Inc VAT (20%)


Description

Highly durable, practical and reliable, the Dualit 2 + 1 Combi Vario 3 slice toaster offers the convenience and flexibility of both standard and sandwich toasters in a single powerful unit. The toaster features extra wide 28mm slots to accommodate thicker cuts of bread and individual slot controls - perfect reducing running costs when you don't need to use all the slots at once. The Dualit is also highly hygienic and easy to clean, thanks to the stainless steel construction and removable crumb tray. And when it comes to cooking performance, the Dualit really stands out. With advanced ProHeat elements, bread is cooked fast and evenly, leaving it as golden brown as you'd like. The built-in timer helps you achieve a consistent cook every time.

See full description
Specifications for 2 + 1 Combi Vario 3 Slice Toaster 31213
  • Product Type
    3 Slice Toaster
  • Slot Width
    28mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome