0
1
2
3

Quest 2 Slice Toaster in White

Order Code: ZT1728580S

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£81.594%


Description

Combining modern design with practical performance, this White, 2 slice toaster makes a great addition to any home and is ideal for those who want to save space in their kitchen.

With a variable browning control, you can set the toaster so that you get your perfect coloured toast every time or alternatively, use the cancel button mid-toasting to check on the colour.

The reheat function means that you can easily warm up toast that has cooled down, perfect for those times when you are busy and miss the toast popping up. The handy defrost button allows you to toast bread straight from the freezer without the need to leave it defrosting for hours.

The toaster’s removable crumb tray makes for easy cleaning and the integrated cord storage helps keep your kitchen counter tidy. Convenient, attractive and simple to use, this toaster makes a great addition to any kitchen.

Features and benefits
Key Features:<ul><li>2 Slice Toaster</li><li>Variable Browning Control</li><li>Reheat and Defrost Options</li><li>Removable Crumb Tray</li><li>Cord Storage</li><li>Sleek, Modern White Design</li></ul>

See full description
Specifications for Quest 2 Slice Toaster in White
  • Colour
    White/Cream
  • Capacity
    2 Slice
  • Type
    Kitchen Appliances
  • Appliance Type
    Toaster

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome