Quest Sandwich Maker White This great value toasted sandwich maker offers a quick and easy way to make a great snack on a tight budget 2 Slice sandwich toaster which is easy to clean with a non-stick toasting surface Safety thermal cut out and thermofuse along with 2 indicator lights for power and heating Cool touch handle with locking system 800W with 220-240v 50Hz power rating.
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.