Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Small Kitchen Appliances
Toasters
Toaster 4-Slice (Stainless Steel Finish with Varying Heat Settings) FCL4001/H
By Igenix
Order Code:
ZT1549831S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/toasters/toaster-4-slice-stainless-steel-finish-with-varying-heat-settings-fcl4001-h/p/ZT1549831S
Add to quotation
View all Toasters
Description
Igenix Toaster 4-Slice (Stainless steel finish with varying heat settings) FCL4001/H
Specifications
Specifications for Toaster 4-Slice (Stainless Steel Finish with Varying Heat Settings) FCL4001/H
MFR Part No.
MK9795
Weight
2.58kg
Depth
380mm
Height
380mm
Width
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome