Product features Capacity 2 4 or 6 slices Dimensions 220(H) x 460(W) x 210(D)mm Finish - external Black Standard Output Up to 195 slices/hr Power Type 3kW 12.5A Supplier Model Number 60145 Voltage 230V Weight 5.1kg Colour Black Warranty 1 Year Parts & Labour Push down eject lever makes operation easy Rubber feet for stability Precise adjustable browning control - defrost cook or reheat Pull-out crumb tray for simple cleaning Slot Dimensions: 135(H)x 28(W)x 135(D)mm Slot selection switch - save energy by only using required slots
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy