Toaster 6 Slot Rowlett Premier

Toaster 6 Slot Rowlett Premier

Order Code: ZT5537720S

£209.99 Inc VAT (20%)


Description

With a three year warranty the six slot Rowlett Premier is an incredibly durable commercial grade toaster made to reliably cook great quality toast whilst giving you the ability to reduce energy use. Thanks to the innovative rotary slot selector you're able to adjust how many slots are powered - significantly reducing power usage when fewer slices are being cooked. This means that toasting 1 slice of bread would only use 760W as opposed to 1886W which could save you up to £197 a year (0.04p approximate cost per slice vs 00.09p). The Premier is a truly impressive toaster. Supplied with two easily-replaceable additional elements as standard you've got the peace of mind that the toaster lasts far longer than alternatives which can't be repaired. Not only does this save buying a new toaster - it reduces e-waste too. A great professional toaster for both customer facing and back of house areas - as well as the home. Product features Dimensions 212(H) x 497(W) x 237(D)mm Material Stainless Steel Power Type Electric Voltage 220-240V Weight 7.63kg Colour Silver Warranty RBD 3 Years (Machine) & 1 Year (Element) Rotary slot selector - significantly reduces running costs when fewer slices are cooked Easy-clean design with removable crumb tray Lever action bread lift - easy to access toast Comes with an additional 2 elements for easy replacement Slot dimensions: 135(H) x 19.5(D) x 140(W)mm Power on safety indicator Variable timer helps achieve consistent results every time Designed in the UK

See full description
Specifications for Toaster 6 Slot Rowlett Premier
  • Product Type
    Toaster
  • Material
    Stainless Steel
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome