3 Tier Tiffin Tin 115mm (Pack of 6)

Order Code: ZT4854088S

£133.99 Inc VAT (20%)


Description

Inspired by South Asian lunchtime traditions and equipment, these three-tier tiffin tins from Utopia provide a unique way to serve a variety of cuisines. Thanks to the multi-layer design, these tins are perfect for separating multiple parts of a meal or individual foods - such as curry, rice and other accompaniments. Tight fittings and clasp mechanisms mean that the tiffin tins benefit from excellent heat insulation to keep food hot or cold for longer. Made from stainless steel, the tins are able to resistant impact, corrosion and stain damage. This allows each tier to stay in as-new condition throughout many uses. And as this stainless steel is safe for use in dishwashers, the tins are quick and easy to clean after use.

See full description
Specifications for 3 Tier Tiffin Tin 115mm (Pack of 6)
  • Diameter
    115mm
  • Product Type
    Tiffin Tin
  • Material
    Stainless Steel
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome