Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
3mm Hook Skimmer Stainless Steel Diameter 12cm 18" L 457mm
By Samuel Groves
Order Code:
ZT4782695S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/3mm-hook-skimmer-stainless-steel-diameter-12cm-18-inch-l-457mm/p/ZT4782695S
Add to quotation
View all Utensils
Description
3mm Hook Skimmer, Stainless Steel, Dia 12cm 18" L 457mm UTL206
Tags:
#BulkDiscount
Specifications
Specifications for 3mm Hook Skimmer Stainless Steel Diameter 12cm 18" L 457mm
Product Type
Skimmer
Length
18in
457mm
Material
Stainless Steel
Diameter
12cm
Hook Size
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome