Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
3mm Hook Turner Plain Stainless Steel 18" L 457mm
By Samuel Groves
Order Code:
ZT4782648S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/3mm-hook-turner-plain-stainless-steel-18-inch-l-457mm/p/ZT4782648S
Add to quotation
View all Utensils
Description
3mm Hook Turner Plain, Stainless Steel, 18" L 457mm UTL205
Tags:
#BulkDiscount
Specifications
Specifications for 3mm Hook Turner Plain Stainless Steel 18" L 457mm
Size
457mm
Material
Stainless Steel
Hook Size
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome