Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
3mm Hook Turner Slotted Stainless Steel 18" L 457mm
By Samuel Groves
Order Code:
ZT4782713S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/3mm-hook-turner-slotted-stainless-steel-18-inch-l-457mm/p/ZT4782713S
Add to quotation
View all Utensils
Description
3mm Hook Turner Slotted, Stainless Steel, 18" L 457mm UTL204
Tags:
#BulkDiscount
Specifications
Specifications for 3mm Hook Turner Slotted Stainless Steel 18" L 457mm
Material
Stainless Steel
Length
457mm
18in
Product Type
Hook Turner
Diameter
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome