Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
4 Way Hand Grater - Stainless Steel, ABS Handle
By Vogue
Order Code:
ZT4856656S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/4-way-hand-grater-stainless-steel-abs-handle/p/ZT4856656S
Add to quotation
View all Utensils
Description
Stainless steel box grater with ABS handle.
Tags:
#BulkDiscount
Specifications
Specifications for 4 Way Hand Grater - Stainless Steel, ABS Handle
Product Type
Hand Grater
Handle Material
ABS
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome