5L Thermo Pot Stainless Steel/Black (3 Way Dispensing Manual, Cup and Auto) 516522

Order Code: ZT1541968S

£94.99 Inc VAT (20%)


Description

The Addis Thermo Pot provides hot water at the touch of a button. Boiling at only 680 watts, there is no need to re-boil as water is kept at the desired setting. Perfect for functions, meeting and conferences, the Thermo Pot offers 3 way dispensing; auto, cup and manual for versatile use. This large, 5L Thermo Pot comes in a stylish stainless steel and black finish.
Boils at only 680 watts and keeps water at desired temperature
3 way dispensing: manual, cup and auto
Perfect for functions, meetings and conferences
Retains hot temperature using just 2w per hour (less than an electric light bulb)
Stainless steel and black
5L

See full description
Specifications for 5L Thermo Pot Stainless Steel/Black (3 Way Dispensing Manual, Cup and Auto) 516522
  • Product Type
    Thermo Pot
  • Material
    Stainless Steel
    Black
  • Capacity
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome