Acrylic Baster Large Capacity, Transparent Tube, Removable Bulb

Order Code: ZT4853347S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.216%
10 +£11.4312%


Description

Cook tasty meat joints to perfection with this highly durable acrylic baster. Featuring a large-capacity transparent tube with clear millilitre markings, the baster provides precise readings to help you achieve consistent cooking results. The rubber basting bulb is also removable for easy cleaning, whilst the extra long drip-proof design makes sucking in and squeezing oils and sauce simple - even when reaching into the heat of the oven with thick gloves. A versatile kitchen tool, use the baster to keep roasted meats moist and full of flavour, and to separate fat and oil from soups, gravy and sauces with ease.

See full description
Specifications for Acrylic Baster Large Capacity, Transparent Tube, Removable Bulb
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome