Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Alchemy Plastic Distressed Wood Round Paddle 12.5
By Churchill
Order Code:
ZT4802939S
Qty of 4 for
£147.96
Inc VAT (20%)
£36.99 each
£159.96
7.5% off
4
Add to basket
This product must be ordered in multiples of 4
Get it in
5-6
working days
Available
GBP
147.96
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/alchemy-plastic-distressed-wood-round-paddle-12-5/p/ZT4802939S
Add to quotation
View all Utensils
Description
Plastic Distressed Wood Round Paddle 12.5"
Tags:
#ReducedPrice
Specifications
Specifications for Alchemy Plastic Distressed Wood Round Paddle 12.5
Product Type
Paddle
Shape
Round
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome