Aluminium Double Boiler Pan with Lid 28cm

Order Code: ZT4878127S

£99.99 Inc VAT (20%)
£109.999% off


Description

Melt chocolate to perfection or cook delicious sauces with this Vogue double boiler pan. Made from aluminium, the pan's high heat retention helps to distribute heat across both of the pans for even cooking. The double pan design reduces the amount of space that two separate pans would take up on a cooktop, so you can cook twice the amount of ingredients without using twice the amount of space. The pots are also designed so one is able to be placed inside the other even while cooking. The large handles create an easy carrying option, reducing the risk of dropping or spilling. A 10ltr capacity is ideal for creating or finishing off delicious desserts in large quantities. A small spout on one of the Vouge pans makes it easy to remove liquid from the pan while minimising mess on the countertop. A 275mm lid is included with this pan.

See full description
Specifications for Aluminium Double Boiler Pan with Lid 28cm
  • Diameter
    28cm
  • Product Type
    Double Boiler Pan
  • Material
    Aluminium
  • Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome