Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Aluminium Scoop 1065ml
By Vogue
Order Code:
ZT4875072S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 +
£8.99
10%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/aluminium-scoop-1065ml/p/ZT4875072S
Add to quotation
View all Utensils
Description
Professional measure.
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Scoop 1065ml
Product Type
Scoop
Material
Aluminium
Capacity
1065ml