Black Handled Ladle 340mm

Order Code: ZT4853747S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Serve sides, soups and sauce easily with this Vogue ladle. The strong stainless steel construction makes it highly durable -suitable for heavy use all day in a busy food service environment. With a vinyl handle, the Vogue ladle won't transfer heat. This keeps hands safe from burns when using the ladle. As this utensil is dishwasher safe, cleaning is quick and easy - which ensures best hygiene practise can be observed.

See full description
Specifications for Black Handled Ladle 340mm
  • Material
    Stainless Steel
  • Handle Material
    Vinyl
  • Length
    340mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome