Black Handled Serving Spoon 340mm

Order Code: ZT4854841S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Serve large quantities of food easily with this serving spoon from Vogue. The strong stainless steel construction makes the spoon highly durable -suitable for heavy use all day in a busy food service environment. With a vinyl handle, the Vogue serving spoon won't transfer heat. This keeps hands safe from burns when in use. As this utensil is dishwasher safe, cleaning is quick and easy - which ensures best hygiene practise can be observed.

See full description
Specifications for Black Handled Serving Spoon 340mm
  • Length
    340mm
  • Handle Material
    Vinyl
  • Product Type
    Serving Spoon
  • Colour
    Black
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome