Butter Paddles Set of 2

Order Code: ZT4962564S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 +£8.558%


Description

Kilner Butter Paddles Set 2 The stylish and practical Kilner� Butter Paddles are an essential piece of equipment for any home-making butter enthusiast. To be used in conjunction with the Kilner� Butter Churner, once your homemade butter creation is ready for moulding and shaping. Made from high quality natural beech wood with deep, parallel grooves that are perfect for removing the excess butter milk. Measuring 23cm length x 7cm width.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Butter Paddles Set of 2
  • Material
    Beech Wood
  • Width
    7cm
  • Length
    23cm
  • Product Type
    Butter Paddles
  • Size
    23cm x 7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome