Cane Mixing Bowl 32cm (Size 9)

Order Code: ZT4963742S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%


Description

Mason Cash Cane Mixing Bowl 32cm (Size 9) The design of the Mason Cash mixing bowl has endured the test of time and has become something of a design classic The bowls are heavy enough to counter the tendency to move during manual mixing and the pattern is designed to help grip the bowl, whilst also enhancing it�s timeless elegance The shape allows you to hold the bowl in one arm easily while the other can be used for beating the mixture, whereas the wide shallow shape is just right for kneading dough. Finally the white interior makes it easy for the cook to see the colour and consistency of the mixture ensuring the perfect result Today, the design and colour simply identifies the bowl as a Mason Cash classic and while the bowl has been in use for over 100 years, it is still practical for today�s kitchen, whether professional or in the home The mixing bowls are also safe for use in the freezer and dishwasher

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cane Mixing Bowl 32cm (Size 9)
  • Size
    32cm
  • Product Type
    Mixing Bowl