Cast Iron Tortilla Press 200mm

Order Code: ZT4859771S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.495%


Description

Quickly create authentic Mexican dishes with the Vogue cast-iron tortilla press. Simply place pre-rolled dough onto the surface and use the handle to guide the plate down. The cast-iron construction makes evenly sized tortillas every time, while the multi-purpose design also allows you to press tacos or pizza dough. To ensure consistent results with no sticking, use cooking paper with a non-stick coating between each use. Measuring 200mm in diameter, this cast-iron tortilla press from Vogue fits perfectly on any countertop. It is ideal for street vendors, small eateries, bars and restaurants.

See full description
Specifications for Cast Iron Tortilla Press 200mm
  • Material
    Cast Iron
  • Diameter
    200mm
  • Product Type
    Tortilla Press

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome