Citrus Zester with Canele

Citrus Zester with Canele

Order Code: ZT5533171S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 +£8.7912%


Description

A great addition to any professional or home kitchen this high quality zester is ideal for use with any number of recipes.The zester features a professional stainless steel blade ensuring great durability and the polypropylene handle has been designed with the users comfort in mind.The additional Canele tool allows users to not only zest citrus fruits but also produce decorative twists perfect for everything from cocktails to dessert garnishes. Product features Dimensions 5 3/4(L)/ 145mmMaterial Stainless steelFinish - handle polypropyleneWeight 30gEasy to useZest lemons quickly and efficientlyAdditional Canele blade for citrus twists.

See full description
Specifications for Citrus Zester with Canele
  • Material
    Stainless Steel
  • Product Type
    Citrus Zester
  • Finish
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome