Clear 3 Nozzle Squeeze Bottle 36oz

Order Code: ZT4853212S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Whether you're storing sauces, dressings or oils, the Vogue 36oz clear squeezy bottle is a great choice for the pro kitchen. Made from incredibly durable polyethylene, the bottle is exceptionally tough - ensuring it can withstand everything a busy dining or service area can throw at it. The clear material means it's easy to keep track of usage, so there's no chance of running empty midway through a service. When the time does come for a refill, the wide neck and screw top design ensures it's quick and easy with no spills or wastage. The triple nozzle design also allows you to apply generous amounts of sauce with speed, so you can plate up elegant desserts much quicker than single nozzle versions. The squeeze bottle is dishwasher safe too, although for maximum hygiene it's recommended to clean the spout by hand.

See full description
Specifications for Clear 3 Nozzle Squeeze Bottle 36oz
  • Colour
    Transparent
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome