Cocktail Spoon Stainless Steel - Elegant & Durable

Order Code: ZT4855771S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Deliver a high-end finish without compromising on utility with this cocktail spoon from Beaumont. When paired with a mixing glass, a quality cocktail spoon brings your cocktail creations to life - making it an essential tool behind your bar. But beyond its practical utility the Beaumont cocktail spoon's twisted stem and rounded end make it a delicate, aesthetically pleasing tool. Therefore, great for front-of-house use, giving customers a high-end feel. The stainless steel design adds durability, making the spoon great for use in a professional environment.

See full description
Specifications for Cocktail Spoon Stainless Steel - Elegant & Durable
  • Product Type
    Cocktail Spoon
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome