Colour Coded Brown Serving Tongs 300mm

Order Code: ZT4856211S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Prevent cross contamination when serving food with these colour coded, stainless steel serving tongs. Clean design means that there are no recesses or folds that can harbour bacteria.

Specifications for Colour Coded Brown Serving Tongs 300mm
  • Length
    300mm
  • Colour
    Brown
  • Product Type
    Serving Tongs
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome