Copper Tri-Wall Frying Pan 28cm

Order Code: ZT4862971S

£79.99 Inc VAT (20%)


Description

High quality tri wall copper frying pan made from aluminium thermocore sandwiched between stainless steel, with an outer layer of copper coating and riveted stay cool handles. The triple wall construction of this Vogue frying pans allows for even heat distribution without hotspots when cooking for consistently great performance. Brushed finish interior with an attractive hardwearing mirror polished copper exterior. Induction compatible base for maximum cooking flexibility and efficiency.

See full description
Specifications for Copper Tri-Wall Frying Pan 28cm
  • Colour
    Copper
  • Finish
    Brushed
  • Material
    Aluminium
    Stainless Steel
    Copper
  • Product Type
    Frying Pan
  • Diameter
    28cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome