Deglon Glisse Plain Serving Spoon

Order Code: ZT4853850S

£35.99 Inc VAT (20%)


Description

Versatile, robust and reliable, the Déglon Sabatier plain serving spoon is ideal for serving all kinds of dishes in any commercial kitchen. Featuring a polypropylene handle, the stainless steel spoon is incredibly comfortable and stable in the hand, allowing you to plate food attractively and precisely. A lip on the handle also allows the utensil to rest securely onto any bowl or tray, preventing the spoon from slipping into the food. Heat resistant up to 120°C (248°F) and dishwasher-safe, this serving spoon is perfectly suited to any professional catering environment.

See full description
Specifications for Deglon Glisse Plain Serving Spoon
  • Material
    Stainless Steel
  • Product Type
    Serving Spoon
  • Handle Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome