Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Double Melon Baller 30mm and 40mm
By Vogue
Order Code:
ZT4855212S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 +
£13.79
8%
1
Add to basket
Get it in
20-30
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/double-melon-baller-30mm-and-40mm/p/ZT4855212S
Add to quotation
View all Utensils
Description
Professional double ended stainless steel ballers with polypropylene handles.
Tags:
#BulkDiscount
Specifications
Specifications for Double Melon Baller 30mm and 40mm
Material
Stainless Steel
Diameter
30mm
Product Type
Double Melon Baller
Handle Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome