Everyday Frypan 22cm

Order Code: ZT4961984S

£22.99 Inc VAT (20%)


Description

Viners Everyday Frypan 22cm This sturdy and stylish frying pan is perfect for everyday use. Expertly made with your comfort and ease of use in mind, the Viners� 22cm frying pan is ready to withstand the demands of a busy home kitchen. The frying pan has all the details that make the difference. It features a specially designed soft-touch handle for ultimate comfort and grip. The deep sides help prevent splashes, keeping hands safe and surfaces clean. This durable pan is made from stainless steel and has a double non-stick coating for superior release. It�s suitable for gas, electric, ceramic, induction and halogen hobs. Dishwasher safe. Comes with a 5 year guarantee. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Everyday Frypan 22cm
  • Suitable for
    Ceramic
  • Material
    Stainless Steel
  • Product Type
    Frying Pan
  • Diameter
    22cm