Everyday Sauce Pan 18cm

Order Code: ZT4957968S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Viners Everyday Sauce Pan 18cm This sturdy and stylish sauce pan is perfect for everyday use. Expertly made with your comfort and ease of use in mind, ready to withstand the demands of a busy home kitchen. The sauce pan is 18cm in diameter and 8.5cm deep The Everyday sauce pan has details that make all the difference. It features a specially designed soft touch handle for ultimate comfort and grip. The clear glass lid with steam hole allows you to monitor your food while cooking. Made from stainless steel with black handles. It�s suitable for gas, electric, ceramic, induction and halogen hob. Dishwasher safe. Complete with a 5 year guarantee. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage. We pride ourselves on delivering excellence - elegant, robust cookware and cutlery.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Everyday Sauce Pan 18cm
  • Depth
    8.5cm
  • Material
    Stainless Steel
  • Diameter
    18cm
  • Handle Type
    Soft Touch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome