Everyday Sauce Pan 20cm

Order Code: ZT4958081S

£24.99 Inc VAT (20%)


Description

Viners Everyday Sauce Pan 20cm This sturdy and stylish sauce pan is perfect for everyday use. Expertly made with your comfort and ease of use in mind, ready to withstand the demands of a busy home kitchen. The sauce pan is 20cm in diameter and 9cm deep. The sauce pan has all the details that make the difference. It features a specially designed soft touch handle for ultimate comfort and grip. The clear glass lid has a steam hole and allows you to monitor your food while cooking. Comes with a 5 year guarantee. This durable and strong sauce pan is made from stainless steel with black soft touch handles. It�s suitable for gas, electric, ceramic, induction and halogen hob. Dishwasher safe. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage. We pride ourselves on delivering excellence - elegant, robust cookware and cutlery.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Everyday Sauce Pan 20cm
  • Product Type
    Sauce Pan
  • Handle Type
    Soft Touch
  • Depth
    9cm
  • Material
    Stainless Steel
  • Diameter
    20cm